![litra3512rgdtw90wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330964159.jpg?preset=medium)
LITELINE RA35-12RG-DTW90WH 3.5-inch 12W Luna LED Round Dim-To-Warm Gimbal Recessed Fixture, White
Description
The RA35-12 is a 12 watt 3.5" round recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design.
Specifications
Brand Name | Liteline | Sub Brand | Luna |
Item Name | LED Recessed Downlight | Fixture Wattage | 12 W |
Lamp Type | LED | Recessed Trim Type | 3.5 in Round |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 870 lm | Mounting Type | Recessed |
Special Features | Damp Location, IC Rated, Energy Star, JA8 Title 24 | UPC | 771250779786 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |