
LITELINE P-3520 3-5/8 inch Round Pre-Mounting Plate
Description
LITELINE pre-mounting plate for use with 3½" LUNA fixtures.
Specifications
Brand Name | Liteline | Sub Brand | LUNA Accessory |
Item Name | Pre-Mounting Plate | Type | Round |
Width | 16-1/2 in | Height | 6-1/2 in |
Material | Galvanized Steel | Color/Finish | White |
For Use With | RA35-12G, RA35S-12G, RA35-12F, RA35S-12F 3-1/2 in LUNA Fixtures | UPC | 771250767509 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 30 - UNIT - 30 |