DISTRI-LITE 4-inch 9W 120V 4000K RZR-LED-410 Razor Series Low Profile Regressed LED Unit, Black
Description
Low profile regressed led razor series. This low profile regressed unit is IC and AIR TIGHT rated and with its low profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed.
Specifications
Brand Name | NDR Electric | Item Name | LED Recessed Downlight |
Type | Ultra-Thin, Low Profile, IC, Dimmable, Regressed, Air Tight | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 in | Series | Razor |
Beam Angle | 107° | Recessed Trim Type | 4 in |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 600 lm |
Cord Type | (6) 14 AWG (Insulated) | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 5.35 in W x 0.86 in H |
Includes | Junction Box with Driver, Pressure Fit Spring Clips and Quick Connect Wire Connectors | Standards | cETLus Listed, UL 1598 and CSA C22.2 No. 250.0-08 |
Application | For Wet Locations |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |