Abbotsford
Final sale
ndrrzr4109w3kwh

DISTRI LITE 4 inch 9W 120V 3000K RZR-LED-410 Razor Series Low Profile Regressed LED Unit, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:RZR-410-9W-3K-WH

Description

This low profile regressed unit is IC and AIR TIGHT rated and with its low profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 9W fixtures that can be installed with a standard 150W LED dimmer is 16 units. The 3K & 4K models replace a 600 lumen 50W halogen style bulb. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following: The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements. Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Item Name LED Recessed Downlight
Type Symmetric, Direct Voltage Rating 120 V, 1 - 10 V Dimming
Lamp Type LED Lamp Wattage 9 W
Light Output 66.66 lm/W Beam Angle 107°
Recessed Trim Type Round Color Temperature 3000 K
Lumens 600 lm Housing Finish Matte White
Dimensions 135.93 mm OD x 0.88 mm D Special Features -40 to 40 °C Ambient Temperature
Includes Control Unit, Lamp

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought