
STANPRO 69093 4-inch 120-347V 3CCT CDU GEN 2 Universal Commercial Downlight, White
Description
The Universal Commercial downlight series is an all-in-one luminaire with multiple configurations. With 3 color temperature and 3 power selectable, this luminaire is high versatility, glare-free design, and dimmable. This downlight is perfect for both new construction and retrofit solution. It is the ideal solution for replacing CFL, HID or incandescent lamps with a high performance LED recessed.
Specifications
Brand Name | Stanpro | Item Name | LED Recessed Downlight |
Type | Commercial, Universal | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 7/9/12 W | Lamp Type | LED |
Housing Material | Aluminum | Light Output | 85 lm/W |
Beam Angle | 80° | Recessed Trim Type | 4 in Round |
Average Life | 50000 hr | Color Temperature | 3000/3500/4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 1000 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 4-3/4 in W x 4-3/8 in D | UPC | 069549024304 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |