STANPRO 68989 20W 120-277V 3CCT WCI-L GEN 2 Series Mini Wall Pack with Integrated Photocell, White
Description
The WCI-L GEN 2 is a high performing compact multi-purpose wall pack that is CCT selectable. This luminaire has been designed for use in most commercial and residential installations. Typical applications include security lighting over entrances, stairwells and pedestrian areas.
Specifications
Brand Name | Stanpro | Item Name | Retrofit Kit |
Voltage Rating | 120 - 277 V | DLC | Y |
DLC Code | PDEZ4M7J | DLC Class | Premium |
DLC Version | 5.1 | UPC | 069549027015 |
Packages
1 - UNIT - 1 |