![ykl4g1led90crigimbal](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160569163.jpg?preset=medium)
ACUITY 4 inch 7.9W 120V 3000K 435LM 4G1 Series Gimbal LED Module
Description
Directional LED recessed lighting fixtures for residential or commercial application types. The Lithonia Lighting 4", 5" and 6" adjustable LED gimbal fixtures are 80% more efficient than incandescent luminaries, performing for 35,000 hours or more. It is available in multiple trim finish options to match any style of décor.Great for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Retrofit Recessed Downlight |
Type | IC/Non-IC | Voltage Rating | 120 V |
Fixture Wattage | 7.7 W | Lamp Type | LED |
Housing Material | Spun Steel | Series | 4G1 |
Amperage Rating | 0.11 A | Lighting Technology | Center 2 Edge™ |
Lamp Wattage | 65 W | Beam Angle | > 90° |
Recessed Trim Type | 4 in Gimbal | Average Life | 35000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 500 lm |
Mounting Type | Ceiling | Housing Finish | Brush Nickel |
Dimensions | 3-7/8 in L x 4 in H | Special Features | 2-7/6 in Aperture, 5-1/4 in dia Overlap Trim, 0.8 Minimum Power Factor |
Includes | E26 Adapter, Splice kit | Standards | CSA Certified, Energy Star Certified, California Proposition 24 Compliant |
Application | For Commercial, Residential | UPC | 889804156409 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |