Abbotsford
ykl65bemwled40km6

ACUITY 5 inch/6 inch 120V 4000K 11.9W 711LM Lithonia Lighting Baffle LED module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:237XP3

Description

The 65BE recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. Adjustable torsion spring and retention allows fitment into many 5” and 6” cans. The LED module maintains at least 70% light output for 35,000 hours. Indoor and Outdoor Use. Aluminum spun reflector with deep baffle configuration for reduced glare. Combined LED and driver printed circuit board attached. Inner reflector cone funnels light through the pressed-in diffused lens. Diffused lens at end of mixing chamber to provide even light distribution for general illumination, equivalent to 65W BR30 lamp. Wide flood beam angle at 45°. Center 2 Edge™ (patent pending) technology created for a single point source. Primary power disconnect provided for simple connection to a dedicated LED connector in the housing. Dimming down to 10%. 711L-lumen E series has an input wattage of 11.9 watts, 60 lumens per watt, equivalent to 65-watt incandescent. E Series’ patent pending driver has zero inrush, which allows power loads to be calculated with actual rated wattages. Suitable for installation in standard and shallow-height rough-in sections. E26 socket adapter ships standard. Twin torsion springs ensure easy installation for 5” and 6” recessed housings. CSA certified to US and Canadian safety standards. ENERGY STAR® qualified. Wet location listed. WSEC ASTM E283 for Air-Tight (with IC housings).

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
UPC 888791169430

Packages

1 - UNIT - 1 (6) - UNIT - (6)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok