ACUITY 236VG2 4-inch 9.6W 120V 3000K 675LM 80CRI WF4 Series Wafer-Thin LED Recessed Downlight, Matte White
Description
The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.
Specifications
Brand Name | Acuity Brands | Item Name | Recessed Downlight Fixture |
Type | Direct Light Outlet, Symmetric, Wafer-Thin | Voltage Rating | 120 V |
Fixture Wattage | 9.6 W | Lamp Type | LED (Lamp Included) |
Housing Material | Aluminum | Amperage Rating | 80 mA |
Lamp Wattage | 9.6 W | Recessed Trim Type | 6 in Round |
Light Color | White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lens Type | Plastic Opal | Lumens | 675 lm |
Mounting Type | Ceiling | Housing Finish | White, Matte |
Dimensions | 120 mm OD x 28 mm H | UPC | 889804672770 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | SKID - SKID - 540 |