![yklwf4sqsled30k40k50kmwm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274164834.jpg?preset=medium)
ACUITY 264T63 4-inch 120V 3000K/4000K/5000K WF4 Series Wafer LED Square Downlight Smooth Trim with Switchable White Color Temperature, Matte White
Description
The 4" Wafer™ LED Square Downlight with Switchable White provides high quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Recessed Downlight Fixture |
Type | Wafer-Thin, Dimmable, IC/Non-IC | Fixture Wattage | 10.3/10.28/10.2 W |
Lamp Type | LED | Ceiling Opening | 4.2 in |
Housing Material | Die-Cast Aluminum | Recessed Trim Type | 4 in Square |
Average Life | 36000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lumens | 750/810/790 lm |
Housing Finish | Matte White | Dimensions | 4.72 in dia x 1.21 in H |
Standards | Energy Star Certified, Wet Locations Listed | Application | For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/Retirement Homes Condos, Elevators, Apartment |
UPC | 191848254950 |
Packages
1 - UNIT - 1 |