![cfifss440l840unvdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15061828.jpg?preset=medium)
PHILIPS LIGHTING 4 ft 120V-277V 4000LM 4000K FSS FluxStream LED Strip (0-10V Dimming), White
Description
Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | LED Strip Light | Type | Linear, Dimmable |
Voltage Rating | 120 - 277 V | Fixture Wattage | 31 W |
Lamp Type | LED | DLC | Y |
DLC Code | PTKP2FYK | DLC Class | Premium |
DLC Version | 5 | Series | Fluxstream |
Average Life | 50000 hr | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Acrylic | Lumens | 4000 lm |
Mounting Type | Surface/Ceiling/Pendant/Suspended/Wall | Housing Material | Cold Rolled Steel |
Housing Finish | Baked White Acrylic Matte | Dimensions | 4 ft L x 1-1/2 in W x 3 in H |
Standards | cETLus and DLC Listed | Application | For Light Industrial, Commercial and Residential Applications, Damp Locations |
UPC | 784197245382 |
Packages
1 - UNIT - 1 | 70 - SKID - 70 |