![cfifss880l835unvdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15061831.jpg?preset=medium)
PHILIPS LIGHTING 8 ft 120V-277V 8000LM 3500K FSS FluxStream LED Strip (0-10V Dimming), White
Description
Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | LED Strip Light | Type | Linear, Dimmable |
Voltage Rating | 120 V | Lamp Type | LED |
Series | Fluxstream | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Acrylic |
Lumens | 8000 lm | Mounting Type | Surface/Ceiling/Pendant/Suspended/Wall |
Housing Material | Cold Rolled Steel | Housing Finish | Baked White Acrylic Matte |
Dimensions | 8 ft L x 2-1/2 in W x 3 in H | Standards | cETLus and DLC Listed |
Application | For Light Industrial, Commercial and Residential Applications, Damp Locations | UPC | 784197270308 |
Packages
1 - UNIT - 1 | 70 - SKID - 70 |