![cfifssez440l830unv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15061825.jpg?preset=medium)
PHILIPS LIGHTING 4 ft 120V-277V 3000K 4000LM FluxStream EZ LED Strip, White
Description
The Fluxstream EZ LED strip provides the best balance of functionality and affordability. Choose Fluxstream EZ for a variety of applications ranging from residential, light commercial, and industrial.
Specifications
Brand Name | Philips Lighting | Item Name | LED Strip Light |
Type | Non-Dimmable | Voltage Rating | 120 V |
Lamp Type | LED | Light Color | Warm White |
Color Temperature | 3000 K | Lumens | 4000 lm |
Dimensions | 4 ft L x 2-1/2 in W x 3 in H | UPC | 784197269999 |
Packages
1 - UNIT - 1 |