![cfifssez440l840unv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153267769.jpg?preset=medium)
PHILIPS LIGHTING 4 ft 120V-277V 4000K 4000LM FluxStream EZ LED Strip, White
Description
The Fluxstream EZ LED strip provides the best balance of functionality and affordability. Choose Fluxstream EZ for a variety of applications ranging from residential, light commercial, and industrial.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Linear LED Strip Light | Type | Non-Dimmable |
Voltage Rating | 120 - 277 V | Fixture Wattage | 32 W |
Lamp Type | LED | Series | FluxStream Strip EZ |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Acrylic |
Lumens | 4000 lm | Mounting Type | Surface/Wall/Ceiling/Suspended |
Housing Material | Cold Rolled Steel | Housing Finish | Baked White Acrylic Matte |
Dimensions | 4 ft L x 2-1/2 in W x 3 in H | Standards | cETLus Listed |
Application | For Light Industrial, Commercial and Residential Applications | UPC | 784197245344 |
Packages
1 - UNIT - 1 |