
PHILIPS LIGHTING 4 ft 28W 4000K 3900L 120/277V Fluxstream LED Linear Luminaire, , 0-10V Dimming
Description
FLUXSTREAM 4 3900 LM 4000K UNV 0-10V DIM 100FR
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Strip Light |
Voltage Rating | 120/277/347 V, , 0 - 10 V Dimming | Lamp Type | LED |
Lamp Wattage | 40 W | Color Temperature | 3500 - 4000 K |
Ballast Type | Standard Electronic | Lumens | 3900 - 4000 lm |
Housing Material | Steel | Housing Finish | White |
Dimensions | 60 mm H x 48 in L x 64 mm W | Includes | Control Unit |
Standards | DLC Listed | Application | Stairwell, Passageway |
UPC | 782343970560 |
Packages
1 - UNIT - 1 |