SIGNIFY 8ft 120-347V 80CRI SDS LED Selectable Strip, 0-10V Dimming
Description
The SDS LED Selectable Strip from Day-Brite/CFI is an economical luminaire delivering the right light required for commercial or residential applications with CCT and Lumen selectability.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Strip Light |
Type | Dimmable | Voltage Rating | 120 - 277 V, 0 - 10 V Dimming |
Lamp Type | LED | Series | SDS |
Average Life | >50000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Polycarbonate |
Lumens | 4900/7350/9800 lm | Housing Material | Metal |
Housing Finish | White | Dimensions | 8 ft L x 2.48 in W x 2.05 in H |
Standards | cULus Listed, UL 1598, Damp Location Rated, DLC QPL Listed | Application | For Commercial, Residential, Office, Education |
UPC | 190096131617 |
Packages
30 - UNIT - (30) |