
ELITE LIGHTING 8ft 120V 35K/4K/5K 8-OEC-LED General Lighting Linear Curve Luminaire
Description
The slim profile of the Architectural LED Linear makes it ideal for library stacks or narrow layouts. Flexible design delivers continuous, uniform and glare-free illumination. Available in single pendant or continuous mounting for seamless connection from luminaries to luminaries, with adjustable mounting heights. For use as general or task lighting in hallways, corridors, parking lots, educational, healthcare, office and industrial applications.
Specifications
Brand Name | Oracle Lighting | Item Name | LED Strip Light |
Type | Architectural, General, Slim Profile | Voltage Rating | 120 - 277 VAC at 50/60 Hz, 0 - 10 V Dimming |
Fixture Color/Finish | High Gloss White | Dimensions | 8 ft L x 3-3/8 in W x 5-3/8 in H |
Lamp Type | LED | Series/Model | OEC |
Fixture Material | 20 ga Cold Rolled Steel | Designation | CCT 35K 4K 5K DIM |
Lumens | 6000/8000/10000 lm | Color Rendering Index (CRI) | 85+ |
Color Temperature | 3500/4000/5000 K | Average Rated Life | 50000 hr |
Lens Type | Frosted Acrylic | Mounting | Suspended |
Includes | 18 ga 6-Wire Male and Female Plug Connectors | Standards | cULus, DLC Listed, California Title 24 Compliant, IES LM79-08, LM80 and TM-30, TM-21 |
Application | For Library Stacks or Narrow Layouts, General or Task Lighting in Hallways, Corridors, Parking Lots, Educational, Healthcare, Office and Industrial uses |
Packages
1 - UNIT - 1 |