Abbotsford
cfivtc436l840unv

SIGNIFY 4 ft 120-277V 3600LM 4000K VTC LED Sealed Strip

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:VTC436L840-UNV

Description

The VTC Sealed strip is a durable wet location rated product designed for use in both indoor and outdoor environments. This luminaire offers rugged reliability and the efficiency your successful business requires.

Specifications

Brand Name Day-Brite CFI Item Name LED Sealed Strip
Type Non-Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 35 W Lamp Type LED
Series VTC Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted
Lumens 3644 lm Enclosure Type IP65
Housing Material Molded Polycarbonate Dimensions 46-1/2 in L x 3-1/4 in W x 3 in H
Includes Hanging V Hook Standards cULus Listed, UL 1598
Application For Wet Locations UPC 190096130450

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok