Abbotsford
difsl1in1624v4100

RJ CROSS ARCHITECTURAL 16 ft 24V 4100K SL1-IN Series Indoor Linear LED Strip

Price $85.74 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL1-IN-16-24V-4100

Description

Diffusion LED SL-1 is a flexible 8mm linear LED strip.16 feet in length, It may be cut every 6 LEDs (100mm / 4”). It uses 60 LEDs per Meter (18 LEDs / ft).FEATURES:- 3M industrial strength adhesive tape- Voltage Input: 24VDC- Long life LED: 50,000 hours- Dimmable with dimming power supply- 24" leads on both ends of each roll

Specifications

Brand Name RJCROSS Item Name LED Strip Light
Type Flexible, Indoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Lamp Wattage 1.5 W/ft
Average Life 50000 hr Color Temperature 4100 K
Color Rendering Index (CRI) 91 Lumens 460 lm/m
Dimensions 16 ft L x 8 mm W Standards cULus Listed
UPC 660811124410

Packages

1 - UNIT - 1
Customers who bought this item also bought