
RJ CROSS ARCHITECTURAL 16 ft 24V 3000K SL1-OUT Series Outdoor Linear LED Strip
Description
Diusion LED SL-1 is a exible 10mm linear LED strip. it may be cut every6 LEDs (100mm / 4”). It uses 60 LEDs per Meter (18 LEDs /ft) .FEATURES:• Includes endcaps and mounting clips with screws• Long life LED: 50,000 hours• Dimmable with dimming power supply• 24" leads on both ends of each roll• IP65
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Strip |
Type | Linear, Dimmable, Outdoor | Voltage Rating | 24 VDC |
Fixture Wattage | 4.8 W/m | Lamp Type | LED |
Number of Lamps | 60 | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 91 |
Lumens | 416 lm/m | Enclosure Type | IP67 |
Dimensions | 16 ft L x 10 mm W x 4.8 mm H | Includes | Endcaps and Mounting Clips with Screws |
Standards | cULus Listed | UPC | 660812124303 |
Packages
1 - UNIT - 1 |