
RJ CROSS ARCHITECTURAL 100 ft 24V 4100K SL3-IN Series Indoor Linear LED Strip
Description
Diffusion LED SL-3 is a flexible 8mm linear LED strip. 100 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs / ft).FEATURES:- 3M industrial strength adhesive tape- Voltage Input: 24VDC- Long life LED: 50,000 hours- Dimmable with dimming power supply- 24" leads on both ends of each roll
Specifications
Brand Name | RJCROSS | Item Name | Diffusion Strip Light |
Type | Dimmable, Flexible, Linear, Indoor | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 120 |
Lamp Wattage | 3 W/ft | Average Life | 50000 hr |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 91 |
Lumens | 908 lm/m | Dimensions | 100 ft L x 8 mm W x 2.5 mm H |
Standards | cULus Listed | UPC | 660831324418 |
Packages
1 - UNIT - 1 |