Abbotsford
Final sale
stnl2stn48ls3q40k

STANPRO 68123 4 ft 120-347V 4000K L2STN Series LED Strip

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68123
Documents Documents

Description

The L2STN Series from Stanpro is a great option for retrofitting your traditional fluorescent linear luminaires to balance performance, aesthetics, and cost. These high-quality LED strip lights are equipped with a frosted lens that diffuses the light comfortably, and are ideal for a wide range of commercial and industrial applications.

Specifications

Brand Name Stanpro Item Name LED Strip Light with Lens
Type Dimmable Voltage Rating 120 - 347 VAC
Fixture Wattage 35 W Lamp Type LED
Series L2STN Average Life 162000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Ballast Type 0 - 10 V Dimming Driver Lens Type Frosted PMMA
Lumens 4585 lm Mounting Type Surface/Suspended
Housing Material Steel Housing Finish White Powder Painted
Dimensions 48 in L x 3.57 in W Includes Canopy Plate, Mounting Brackets and V-Hooks
Standards cULus Listed, DLC, FCC Certified Application For Damp Location
UPC 069549014503

Packages

1 - UNIT - 1 6 - UNIT - 6 144 - SKID - 144
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $78.29 / EA
Quantity EA