![stnl2tlv48ls1q40k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347981564.jpg?preset=medium)
STANPRO 68023 48-inch 35W 120-347V 4000K 4585LM L2TLV Series Tri-Level Programmable LED Strip Light with Lens, White
Description
The L2TLV Tri-Level programmable LED strip lights have been designed to prevent energyloss and to increase energy savings by allowing the end-user to sensibly manage the degreeof luminosity in applications or spaces that require continuous lighting, such ashallways and common areas. These luminaires feature an integrated tri-level microwavemotion sensor that regulates light levels according to the occupancy of a space.
Specifications
Brand Name | Stanpro | Item Name | LED Strip Light |
Type | Tri-Level, Dimmable | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 35 W | Lamp Type | LED |
DLC | N | Average Life | 155000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted PMMA | Lumens | 4585 lm |
Mounting Type | Surface/Suspended | Housing Material | Steel |
Housing Finish | White Powder Painted | Dimensions | 4 ft L |
Includes | Occupancy Sensor | Standards | UL and cULus Listed, ICES-005, FCC Approved, DLC Premium Listed |
UPC | 069549013575 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |