
ABB 3/8 inch Iberville Duplex Fitting, Zinc Alloy
Description
The IBERVILLE Non metallic series is designed to provide solutions to the problems of fixing cabling type NMD offered for various sizes in straps, plates and connectors models. They are made of malleable cast iron and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Duplex Connector | Type | Straight |
Trade Size | 3/8 in | Conductor Size | 14/2-10/2 AWG |
Material | Zinc Alloy | Cable Type | Loomex/BX, NM Sheathed |
Color/Finish | Light Gray | Thread Type | NPT |
For Use With | 14/2-10/2, 14/3-10/3 AWG Cables | Standards | CSA 3313 |
Application | For 14/2-10/2; 14/3-10/3 | UPC | 622538725752 |
Packages
200 - UNIT - (200) | 500 - UNIT - 500 | 20K - UNIT - 20,000 |