Abbotsford
phibcx4105xledhbnw4200

PHILIPS LIGHTING 12 inch 120V 4200K eW Cove Powercore Compact LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:218461

Description

eW Cove Powercore is a compact linear fixture that provides an energy-saving alternative to traditional cove lighting. This high performance fixture is designed to accommodate various applications, such as interior cove, accent and display lighting, light boxes and other tight spaces in retail, exhibit, hospitality and architectural settings. Mounts directly to any flat surface. Line voltage—no external transformer

Specifications

Brand Name Philips Lighting Item Name LED Strip Light
Voltage Rating 120 V Lamp Type LED
Number of Lamps 5 Lamp Wattage 6 W
Color Temperature 4200 K Lumens 177 lm
Housing Material Plastic Housing Finish Black
Dimensions 34.798 mm H x 12 in L

Packages

1 - UNIT - 1 25 - UNIT - 25
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok