Abbotsford
Final sale
yklrlnkl2412035k80crim4

ACUITY 267TR8 24-inch 120V 3500K 1950LM RLNK Series LED Linkable Strip Light, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:267TR8

Description

The Lithonia Lighting basic 2-foot, non-dimming, dry location linkable strip light mounts to ceiling or wall horizontal/vertical. It is the basic solution for task lighting, restrooms, under/over cabinet, storage closets and displays.

Specifications

Brand Name Acuity Brands Item Name LED Strip Light Fixture
Type Linkable Voltage Rating 120 V
Fixture Wattage 8.9 W Lamp Type LED
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lens Type Diffuse Polycarbonate Lumens 940 lm
Mounting Type Surface Housing Material Steel
Housing Finish White Dimensions 2 ft L
Application For Garages, Under/Over Cabinet, Storage Closets and Displays UPC 194994373230

Packages

1 - UNIT - 1 240 - SKID - 240
Customers who bought this item also bought