
STANPRO 69409 13W 120V 3000K PICCOLO Choice LED Track Head, White
Description
PICCOLO is ideal for accent and display lighting. It is compact and offers the flexibility to adjust your lighting needs with high lumen output and true color accuracy. PICCOLO is perfect for residential and commercial applications.
Specifications
Brand Name | Stanpro | Sub Brand | Piccolo Choice |
Item Name | LED Track Lighting | Type | Round |
Voltage Rating | 120 VAC | Fixture Wattage | 13 W |
Lamp Type | LED | Lumens | 1000 lm |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90+ | Housing Material | Die-Cast Aluminum |
Color | White | Dimensions | 4 in L x 5-3/8 in H |
Standards | cETLus Listed, Energy Star Certified | Application | For Commercial, Residential |
UPC | 069549027190 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |