![elt22oevhpledselectcct](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/291565472.jpg?preset=medium)
ELITE LIGHTING 2 ft X 2 ft LED Shallow Recessed Volumetric Luminaire Multi-Lumen and Multi-CCT
Description
A combination of stylish design and shallow profile, coupled with innovative LED technology to deliver soft, glare-free illumination, resulting in improved visual comfort and uniform appearance. The enhancement of the volumetric effect provides increased brightness, with an aesthetically pleasing appearance and contemporary design. The energy saving features and optical performance create the ideal choice for educational, medical, office and retail spaces.
Specifications
Brand Name | Oracle Lighting | Item Name | LED Troffer |
Type | Architectural, Shallow Plenum Recessed, T-Bar, Fixed | Voltage Rating | 120 V |
Lamp Type | LED | Series | 22-OEVHP-LED |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 85 |
Lumens | 2000/3000/4000 lm | Dimensions | 2 ft L x 2 ft W |
Packages
1 - UNIT - 1 |