![stnl3pnb4lpsq3c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/226929739.jpg?preset=medium)
STANPRO 68333 2 ft x 4 ft 120V-347V 3500K/4000K/5000K L3PNB Series LED Backlit Panel
Description
L3PNB LED panel lights utilize next-generation back-lit technology, ensuring high performance, superior uniformity, and reduced glare. Featuring a 120-347V driver and the versatility to change the colour temperature and lumen output with a simple switch, the L3PNB series is the premier and cost-effective solution for reducing stocking inventory.These commercial grade LED panels lights are the ideal replacement for traditional fluorescent fixtures in offices, schools, and commercial buildings.
Specifications
Brand Name | Stanpro | Item Name | LED Backlit Panel |
Type | Dimmable | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 30/40/50 W | Lamp Type | LED |
Housing Finish | White | DLC | Y |
DLC Code | PLVCSI2FNTEF | DLC Class | Standard |
DLC Version | 5.1 | Beam Angle | 110° Vertical/110° Horizontal |
Average Life | 50000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 82 | Lumens | 3600/4600/5500/3700/4700/5600 lm |
Mounting Type | Recessed, Suspended, Surface | Housing Material | Aluminum Alloy |
Dimensions | 2' x 4' | Standards | cULus Listed, DLC Listed, ICES 005, FCC Compliant |
Application | For Damp Locations | UPC | 069549017177 |
Packages
1 - UNIT - 1 |