
ACUITY 25125Y 2 ft x 4 ft Surface Mount Troffer Kit
Description
2'x4' Surface Mount Troffer Kit.
Specifications
Brand Name | Lithonia Lighting | Item Name | Surface Mount Kit |
Type | Rectangular, Square | Dimensions | 2 ft W x 2 ft L |
For Use With | 3.6 in D EPANL Series LED Flat Panel | Standards | CSA Certified |
UPC | 191848505762 |
Packages
1 - UNIT - 1 |