
ACUITY 1 ft x 4 ft 120V CPX Series LED Switchable Panel
Description
The 1 ft. x 4 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This CPX configuration offers Adjustable Light Output (ALO) for the option of 2400-4000 lumens and Switchable White (SWW) for three color temperature in one - 35/40/50K CCT, neutral to daylight color temperature. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Flat Panel Fixture | Type | Low Profile, Switchable |
Voltage Rating | 120 V, 0 - 10 V Dimming | Fixture Wattage | 35.5 W |
Lamp Type | LED | DLC | Y |
DLC Code | PWYHOZKN | DLC Class | Standard |
DLC Version | 5.1 | Series | CPX |
Light Output | 112.9 lm/W | Average Life | 50000 hr |
Color Temperature | 3500/4000/5000 K | Lens Type | Satin White |
Lumens | 4009 lm | Mounting Type | Recessed, T-Grid Ceilings |
Housing Material | Aluminum | Dimensions | 4 ft L |
Includes | Integral T-Bar Clips | Standards | DLC Listed, NSF Approved, NOM Certified, IC Rated, CSA, cCSAus Certified, Damp Location Listed, NSF Splash Zone 2 Approved |
Application | For School, Commercial Office or Small Retail Footprint Projects | UPC | 194994568063 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 40 - SKID - 40 |