![yklstaks2x2alo3sww7](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/369262453.jpg?preset=medium)
ACUITY 2 ft x 2 ft 120V - 277V STACK Switch LED Center Element Lay-In, White
Description
STACK Switch provides both functionality and efficiency. Selectable lumens allow for a variety of mounting heights and switchable color temperature allows you to fine-tune the look of your space.STACK Switch is the fully switchable version of the next-generation family of products. It is the perfect choice for schools, commercial office spaces, and many more applications.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Troffer | Type | T-Bar |
Voltage Rating | 120 - 277 V | Fixture Wattage | 26 - 45 W |
Lamp Type | LED | Housing Finish | Matte White |
DLC | Y | DLC Code | PMBHKDSW |
DLC Class | Standard | DLC Version | 5 |
Average Life | 60000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 82 | Lens Type | Acrylic |
Lumens | 5000 lm | Mounting Type | Recessed |
Dimensions | 2 ft L x 2 ft W x 1.9 in H | Standards | CSA Certified, DLC Listed |
UPC | 194995082056 |
Packages
1 - UNIT - 1 | 30 - SKID - 30 |