Abbotsford
gmlesr15024so30

GM LIGHTING ESR15024-SO-30. 16’-4” 24VDC 3000K 94CRI Standard Output ESR Series LEDTENSITY Flexible LED Linear Tape

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:ESR15024-SO-30.

Description

LEDTENSITY is a 94CRI flexible LED linear tape that features superior construction and easy mounting. Excellent color rendition and high lumens make this tape perfect for wherever superior color rendition and optimum optics are required. KEY FEATURES:• Flexible LED tape that is cuttable in the field (every 6 diodes or 4"/102mm)• Mounts with 3M VHB double stick tape (attached) or mounting channels• Flexible SureTite tape to tape and tape to power supply connectors available (see below)• Dimmable• Maximum run on a given lead is 32' (std. output) and 16' (high output)• Shipped in anti-static packaging

Specifications

Brand Name GM Lighting Sub Brand LEDtensity™
Item Name LED Tape Type Flexible, Standard Output, Dimmable, Linear
Voltage Rating 24 VDC Lamp Type LED
Series ESR Lamp Wattage 2.2 W/ft
Number of Lamps 150 Light Output 152 lm
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 94 Includes Ribbon to Power Supply Connector
Standards cULus Listed UPC 849951007153

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok