![gmlltabn16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12257299.jpg?preset=medium)
GM LIGHTING 15-1/4 inch 3.36W 12VDC 3500K LTAB-N Series Aluminum High Output Wet Location LED Linear Lightbar
Description
Ideal for outdoor wet bar and commercial kitchen applications.GM Lighting's LTAB-N Series provides high output energy efficient LED lighting in an enclosed aluminum housing. Suitable for installations from -12°F to 150°F.KEY FEATURES:• Dimmable• 50,000 Hour LED Life• Units join securely together with lightbar to lightbar connectors • 120° viewing angle• Totally enclosed• ETL approved
Specifications
Brand Name | GM Lighting | Item Name | LED Under Cabinet Light Bar |
Voltage Rating | 12 V | Fixture Wattage | 3.36 W |
Lamp Type | LED | Length | 16 in |
Lamp Wattage | 3.36 W | Light Output | 264 lm |
Color Temperature | 3500 K | Ballast Type | Electronic |
Housing Material | Aluminum | Width | 9 mm |
Height | 6 mm | Includes | Mounting Clips, (4) Screws, Female Connector with 24 in Lead, (1) Male Plug, 4 Pieces Foam Tape |
UPC | 849951000215 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |