
GM LIGHTING 16 ft 3W 24V 3000K LTR-S Spec Series COB LED Flexible Tape
Description
GM's Specification Series Flexible LED COB Tape combines style and technology with reliability with 90+CRI and cuttable in the field every 1". LM80 and IP20 rated. Reel includes 24" lead affixed to tape with (3) ESTW-60 Sure-Tite connectors.
Specifications
Brand Name | GM Lighting | Item Name | Chip On Board LED Tape Light |
Type | Flexible, Linear, Ribbon, Seamless | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 156 |
Series | LTR-S Spec | Lamp Wattage | 3 W/ft |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 95 |
Lumens | 265 lm/ft | Dimensions | 16 ft 4 in L x 0.39 in W x 0.039 T |
Includes | (3) ESTW-60 Sure-Time Connectors | Standards | Class II, UL, ETL Listed and Title 24 Compliant |
Application | For Dry Location | UPC | 849951014366 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |