![gmlldeunv9624](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/199026967.jpg?preset=medium)
GM LIGHTING 96W 24VDC LineDRIVE Electronic LED Non-Dimmable Power Supply
Description
LineDRIVE Series 12/24 VDC Electronic LED Power Supplies are Class 2 rated and are designed to work with select LED fixtures that do not require dimming. Encased in a low profile powder coated steel enclosure that includes 4 knock-outs to enable easy installation, these LineDRIVE power supplies are the perfect choice for GM Lighting products.
Specifications
Brand Name | GM Lighting | Sub Brand | LineDRIVE |
Item Name | LED Power Supply | Type | Auto Reset, Class 2, Electronic, Non-Dimmable |
Color | Black | Input Voltage | 120/277 V |
Input Current | 0.41 A at 277 V, 0.47 A at 240 V, 0.94 A at 120 V | Output Voltage | 24 VDC |
Output Current | 4 A | Output Power | 96 W |
Series/Model | LD-E | Material | Steel |
Frequency Rating | 50/60 Hz | Efficiency (%) | 90 |
Power Factor | 0.9 | Length | 9-1/2 in |
Width | 4.1 in | Height | 1.56 in |
Temperature Rating | -40 to 140 °F | Environmental Conditions | Dry Location Rated |
For Use With | LTR-S RGBW Tape | Includes | (4) Knockouts |
Standards | cETLus Listed, CSA C22.2 No. 250.2, UL Listed | UPC | 849951015240 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |