
GM LIGHTING 16ft 24V 1.5W/FT 126LM 3000K LTR-P Pro Series Flexible LED Tape
Description
GM's Pro Series Flexible LED Tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16 ft-4 inch (5M) and 100 ft (30M) reels.
Specifications
Brand Name | GM Lighting | Sub Brand | LEDTask™ 2020 |
Item Name | LED Tape Light | Type | Dimmable, Indoor, Linear, Flexible |
Voltage Rating | 24 VDC | Lamp Type | LED |
Number of Lamps | 120 | Series | LTR-P Pro |
Lamp Wattage | 1.5 W | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 126 lm |
Enclosure Type | IP20 | Housing Finish | White |
Dimensions | 16 ft 4 in L x 0.39 in W | Includes | 3M Adhesive Tape, (3) ESTW-60 Sure-Tite 60 in Adjustable Tape to Power Connector |
Standards | Class II, UL, ETL Listed and Title 24 Compliant | Application | For Dry Location |
UPC | 849951013475 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |