
GM LIGHTING 100ft 24V 4.5W/FT 4000K LTR-P Pro Series Flexible LED Tape
Description
The GM Lighting LTR-P PRO Series LTR-P-24V-45W-40K-100 LED Tape Light offers a premium LED strip tape that has a max run of 20 Feet. This LED tape emits 387 lumens per ft with a 4000K color temperature while only using about 5 watts per ft of power. LED tape lights are an ideal solution for coves, under cabinets, displays and creative projects for residential and industrial applications.
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Length | 100 ft |
Series | LTR-P Professional | Lamp Wattage | 4.5 W |
Light Output | 387 lm | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 90+ |
Mounting Type | Adhesive Backing | Width | 0.39 in |
Height | 0.039 in | Includes | Sure-Tite Connectors |
Standards | Class II, ETL Listed, NFPA 70, NEC section 410.16 (A)(3) and 410.16 (C)(5), UL Listed | Application | For Residential and Industrial |
UPC | 849951013819 |
Packages
1 - UNIT - 1 | 7 - UNIT - 7 |