![gmlltrp24v58w27k16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/315715075.jpg?preset=medium)
GM LIGHTING 16ft 24V 5.8W/FT 2700K LTR-P Pro Series Flexible LED Tape
Description
GM’s 5.8 W/24 V Pro Series flexible LED tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16 ft-4 inch (5M) and 100 ft (30 m) reels.
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Length | 16 ft - 4 in |
Series | LTR-P Professional | Lamp Wattage | 5.8 W |
Light Output | 404 lm | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 90+ | Mounting Type | Adhesive Backing |
Width | 0.39 in | Height | 0.039 in |
Includes | Sure-Tite Connectors | Standards | Class II, ETL Listed, NFPA 70, NEC section 410.16 (A)(3) and 410.16 (C)(5), UL Listed |
Application | For Residential and Industrial | UPC | 849951014892 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |