![gmlltrpwp24v15w35k16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314165733.jpg?preset=medium)
GM LIGHTING 16ft 1.5W/FT 24V 3500K LTR-P Professional Series Flexible LED Tape
Description
GM's Professional wet location series flexible LED tape combines style and technology with reliability for outdoor applications. Designed for professional installations that demand a high level of quality, the LTR-P-WP Series includes a wide array of key features and is available in customizable runs in 2 inch increments (by factory). Do not submerge in water.
Specifications
Brand Name | GM Lighting | Sub Brand | LEDTask™ 2020 |
Item Name | LED Tape Light | Type | Dimmable, Flexible, Linear, Ribbon |
Voltage Rating | 24 VDC | Fixture Wattage | 54 W |
Lamp Type | LED | Number of Lamps | 36 |
Series | LTR-P Pro | Lamp Wattage | 1.5 W |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 90 |
Lumens | 121 lm | Enclosure Type | IP65 |
Dimensions | 16 ft 4 in L x 0.39 in W | Includes | 3M Adhesive Backing |
Standards | Class II, UL Listed and Title 24 Compliant | Application | For Wet Locations |
UPC | 849951013963 |
Packages
1 - UNIT - 1 |