![gmlsdp3b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/350574099.jpg?preset=medium)
GM LIGHTING SDP-3-B 3W 12VDC 3000K SDP Series Dimmable Puck Light, Black
Description
GM Lighting's 3W Accent / Task Dimmable Puck is an easy to install solution for under cabinet lighting where shallow surface mount ability is desired, as well as a modern, clean look. The SDP Series packs in a lot of features that will insure years of maintenance free, warm and natural illumination.KEY FEATURES:• Shallow surface mount (1") or Recessed• 12VDC Dimmable• Captive frosted lens• 3W LED• 3000K warm natural light• 110 lumens per puck• 80+ CRI• 12volt DC allows for easy install and power supply selection.• 3 puck kit power supply is available for convenient installation.
Specifications
Brand Name | GM Lighting | Item Name | LED Puck Light |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 VDC, 1 - 10 V Dimming |
Fixture Wattage | 3 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Black, Matte | Length | 66.675 mm |
Lamp Wattage | 3 W | Light Output | 110 lm |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Mounting Type | Ceiling, Surface |
Width | 66.675 mm | Height | 25.4 mm |
Includes | Control Unit | UPC | 849951005227 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |