GM LIGHTING SDPK-9-BNK 12VDC SDPK Series 3-Puck Kit, Brushed Nickel
Description
GM Lighting's 3W Accent / Task Dimmable 3-Puck Kit is an easy to install solution for under cabinet lighting where shallow surface mount ability is desired, as well as a modern, clean look. The SDPK Series packs in a lot of features that will insure years of maintenance free, warm and natural illumination.KEY FEATURES:• Shallow surface mount (1") or Recessed• 12VDC Dimmable• Captive frosted lens• 3W LED• 3000K warm natural light• 110 lumens per puck• 80+ CRI• 12volt DC allows for easy install and power supply selection.• 3 puck kit power supply is available for convenient installation.
Specifications
Brand Name | GM Lighting | Item Name | Puck Light Kit |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 V, 1 - 10 V Dimming |
Fixture Wattage | 9 W | Lamp Type | LED Not Exchangeable |
Housing Finish | Matte Nickel | Series | SDP-3 |
Lamp Wattage | 3 W | Light Output | 110 lm |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Structured Glass | Ballast Type | Electronic Transformer |
Width | 66.675 mm OD | Height | 25.4 mm |
Includes | Control Unit | UPC | 849951005203 |
Packages
1 - UNIT - 1 |