DALS LIGHTING K4005FR-SN 12VDC K4005FR Series High Power LED Puck Kit, Satin NIckel
Description
These robust LED pucks featuring a frosted lens deliver highly efficient punches of white light for under-cabinet applications, including kitchens.KEY FEATURES:- Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Color-matched metal surface adapter included- Brighter than 20W halogen equivalent pucks
Specifications
Brand Name | DALS Lighting | Sub Brand | "ERROR:#N/A" |
Item Name | LED Puck Light Kit | Type | Direct Outlet, Symmetric |
Voltage Rating | 12 V | Fixture Wattage | 2.1 W |
Lamp Type | Not Exchangeable LED | Housing Finish | Satin Nickel |
Length | 75 mm | Lamp Wattage | 2.1 W |
Number of Lamps | 3 | Light Output | 90 lm |
Color Temperature | 3000 K | Lens Type | Structured Glass |
Ballast Type | Electronic Transformer | Housing Material | Steel |
Width | 75 mm | Height | 19 mm |
Includes | Control Unit, (3) LED Puck Light | UPC | 775902008880 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |