
LIGHTHEADED LIGHTING 51458000 20W 12V Dasal Recessed Puck Light
Description
Clear lens standard, screw installation, 20W max G4 bi-pin halogen lamp, approved for blind hole applications and certified as a stand alone luminaire
Specifications
Brand Name | Lighthead Lighting | Item Name | Recessed Pot Light |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 20 W | Lamp Type | Halogen (Lamp Included) |
Housing Finish | Matte | Length | 68 mm |
Lamp Wattage | 20 W | Lamp Base | G4 |
Number of Lamps | 1 | Lens Type | Transparent Glass |
Width | 68 mm |
Packages
1 - UNIT - 1 |