Abbotsford
difslc012t

RJ CROSS ARCHITECTURAL 8 ft SLC-012T Series Trimless LED Linear Channel

Price $245.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SLC-012T

Description

Trimless Aluminum channel tha comes complete with two alumnium endcaps and an opal plycarbonate lens.TECHNICAL SPECIFICATIONS:- Dimension: 26.26mm x 11mm- Aluminum Channel: Annodized aluminum extrusion- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant- Length: 8 feet (2.44 meters)

Specifications

Brand Name RJCROSS Item Name Recessed Linear LED Channel
Type Profile Material Opal Polycarbonate Lens
Color/Finish Anodized Aluminum Dimensions 8 ft L x 64 mm W x 14 mm H
Application For Drywall, Flanges Can Be Cut off and Installed in Wood UPC 660824613079

Packages

1 - UNIT - 1
Customers who bought this item also bought