
RJ CROSS ARCHITECTURAL 8 ft SLC-402S Series Narrow Linear LED Channel with Flat Extra Thick Lens
Description
Narrow linear LED channel with flat extra thick lens, anodized aluminum finish.TECHNICAL SPECIFICATIONS:- Dimension: 14.5mm x 15.7mm- Aluminum Channel: Annodized aluminum extrusion- Lens: Opal: Thick opal lens (zero dotting)- Length: 8 feet (2.44 meters)
Specifications
Brand Name | RJCROSS | Item Name | Recessed Linear LED Channel |
Type | Flat Profile | Material | Opal Polycarbonate Lens |
Color/Finish | Anodized Aluminum | Dimensions | 8 ft L x 14.5 mm W x 15.7 mm H |
Application | For Platform, Shelving, Kitchen cabinet, Niches, Stairs, Furniture | UPC | 660824614090 |
Packages
1 - UNIT - 1 |