
LOTUS 3P-AD107T-4K 3-Pack Ultra Slim LED Puck Lights With Plug-In Driver , White
Description
Puck light that is slim to size and bright in lumen output. With a width of 1/4", the puck light can be recess or surface mounted. Easily swap the trim color with the magnetic technology engineered into the pucks. White, Black and Brushed Nickel trims included.
Specifications
Brand Name | Lotus LED Lights | Sub Brand | LIGHT BY LOTUS |
Item Name | LED Puck Light Fixture | Type | 120° Beam, Round, Ultra Slim |
Voltage Rating | 12 VDC | Fixture Wattage | 2.0 W |
Lamp Type | LED | Housing Finish | Black |
Length | 3.0 in | Series | Puck Lights |
Amperage Rating | 0.183 A | Lamp Wattage | 2.2 W |
Lamp Base | Hard Wire | Number of Lamps | 1 |
Light Output | 170 lm | Average Life | 50000 hr |
Light Color | Cool White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Frosted Lens |
Insulation Type | plasitc | Enclosure Type | box |
Mounting Type | Recessed, Surface | Power Source | Plug-In |
Housing Material | Die cast aluminum | Width | 3 in |
Height | 1/4 in | Includes | (3) Puck with 3 Trims, Cables and 6 Port Hub Plug-In Driver 120 VAC 12 W Non-Dimmable |
Standards | cETLus Listed | Application | For Undercabinet, Cove, Hospitality, Retail Lighting |
UPC | 733447500085 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |