
STANPRO 67253 24-inch 10W 120V 3000K LED FLUO Series Economic LED Undercabinet, White
Description
Designed for 120 V applications, Stanpro's 24" FLUO LED allows for a quick and easy installation as no driver is required. With its seamless appearance, the FLUO LED is the ideal replacement for traditional fluorescent undercabinet, cove lighting or task lighting. Perfect for both residential and commercial applications.
Specifications
Brand Name | Stanpro | Sub Brand | FLUO LED |
Item Name | LED Undercabinet Lighting | Type | Economic, Forward and Reverse Dimming, Slim |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Housing Finish | White |
Length | 24 in | DLC | N |
Light Output | 730 lm | Average Life | 35000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Frosted | Mounting Type | Surface |
Housing Material | Aluminum | Width | 1.3 in |
Height | 0.8 in | Standards | cETLus Listed, Damp Location Rated, FCC Compliant, Energy Star Rated, ICES 005 |
Application | For Commercial, Residential | UPC | 069549672536 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |