Abbotsford
aimw13gm241

AIMLITE CORP 24 inch 27W 120-277V 4000K 2878LM W13GM Series LED Linkable Wraparound, White

Inventory
Unavailable for order
Manufacturer:AIMLITE
Manufacturer #:W13GM-24-1

Description

AimLite’s W13GM is a LED linkable wrap and is available in 24" and 48”. Comes standard with 2 connectors ideal for surface and row mount. Perfectly suited for a variety of commercial and residential applications, such as utility rooms, corridors, hallways, restrooms, and where a decorative fixture with efficient lighting is required.

Specifications

Brand Name Aimlite Voltage Rating 100 - 277 V
Lamp Type LED Amperage Rating MAX 0.29 A

Packages

1 - UNIT - 1 12 - UNIT - 12 216 - UNIT - 216
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $65.46 / EA Eco fees: $0.15
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok