
STANDARD PRODUCTS 120V-277V 50/60 Hz LED Wraparound, White
Description
Stanpro's LSW LED Wraparound is ideally suited for a variety of commercial applications (schools, corridors, restrooms, etc.) where a decorative and robust fixture with efficient lighting is required. The fixture can be surface and suspended mounted. This luminaire meets BC Hydro requirements, thus providing considerable utility rebates in British Colombia.
Specifications
Brand Name | Standard Products | Item Name | LED Wraparound Fixture |
Type | Dimmable, Linear | Voltage Rating | 120 - 277 VAC at 50/60 Hz, 0 - 10 V Dimming |
Fixture Wattage | 34 W | Lamp Type | LED |
Housing Finish | White | DLC | N |
DLC Code | PLGIM0GJ65OJ | DLC Class | Premium |
DLC Version | 5.0 | Amperage Rating | 0.21 A/950 mA |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted PMMA |
Lumens | 4420 lm | Mounting Type | Pendant, Surface, Suspended |
Housing Material | Steel | Dimensions | 4 ft L x 7-3/32 in W x 2-13/16 in D |
Standards | cULus Listed, DLC Premium Listed | Application | For Commercial Application |
UPC | 069549661745 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |